Coupling Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 2 PK

  • Mfr # 204608BG

  • Zoro # G3430996


product price:  $18.15
/pk 2, $9.08/ea

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Overall Length
2-1/4 in
Hex Width
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
204608BG
Zoro #
G3430996
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-16
Overall Length
2-1/4 in
Hex Width
1 in
Width Across Flats
1 in
Length
2 1/4 in
Dia./Thread Size
3/4"-16

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.2.2; RoHS Compliant; SAE J995
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Load Capacity
22,000 lb
Fastener Thread Type
UNF (Fine)
Pack Size
Small Pack
Type
Coupling
Dimensional Standards
ASME B18.2.2, RoHS Compliant
Thread Type
Fine
Rockwell Hardness
C32
Nut Style
Coupling Nut
Basic Material
Steel
Material Quality Standards
SAE J995
Fastener Thread Direction
Right Hand
Material Grade
Grade 5
Fastener Finish
Zinc Chromate

Description

Coupling Nut, Material Grade/Class Grade 5, Material Steel, Finish Zinc-Plated, Thread Size 3/4 In.-16, Thread Style Fully Threaded, Hex Width 1 in, Overall Length 2 1/4 in, Dimensional Standards ASME B18.2.2, RoHS Compliant, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C32, Sight Hole No, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.