Flanged Locking Receptacle, L8-30R, 30 A, 480V AC, Single Phase, 2 Pole, Flush Mount, White

  • Mfr # HBL2646

  • Zoro # G3433604


product price:  $63.69
/ea

Key Features

NEMA Receptacle Configuration
L8-30R
Current Rating
30 A
Voltage Rating
480V AC
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL2646
Zoro #
G3433604
UPC #
783585039039
Country of Origin
United States

Dimensions

Minimum Wire Size
16 AWG
Maximum Wire Size
8 AWG
Wire Size
#10 AWG
Width
2.88 in
Dimensions
2.88 in x 2.88 in x 2.09 in
Height
2.09 in
Length
2.88 in

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L8-30R
Current Rating
30 A
Voltage Rating
480V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
Flange Type
Flanged
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Moisture Resistant
Mounting Type
Flush Mount
IP Rating
IP20
Grade
Industrial
Wiring Style
Standard
Special Features
With Cover
Material
Nylon
Flange Shape
Round
Polarized
Yes
Connection Orientation
Straight
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
5 hp
Includes Mounting Hardware
Yes
Number of Gangs
1
For Location
Indoor
For Environment
Dry
Housing Material
Nylon
Market
Industrial
NEMA Enclosure Rating
12, 4X
Shrouded
No
Features
Accepts Slotted, Phillips, and Robertson Head Drivers
Includes
Mounting Screws
AFCI
No
Maximum Operating Temperature
167 Degrees F
Contact Material
Brass
Flammability
V2 or better per UL94/CSA 22.2 No.0.17
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Flange Material
Natural White Nylon
Lock Type
Twist-lock
Spring Material
Brass
OEM Brand Name
Hubbell Wiring Device-Kellems
Application
Insulgrip
Amperage Rating
30 A
Dielectric Strength
Withstands 2,000V minimum
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Amps
30

Description

Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Shape Round, Flange Type Flanged, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L8-30R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Grade Industrial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.