Portable Gantry Crane, 4000 lb., 10 ft. 5"

  • Mfr # K90-2-14/10

  • Zoro # G3436100


product price:  $6,523.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
110 13/32 in
Max. I Beam Height
168 in
Gantry Crane Span
10 ft 11-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-2-14/10
Zoro #
G3436100
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
110 13/32 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
I Beam Height
8 in
Height Adjustability
Adjustable Height
I-Beam Height
8 in
Overall Depth
90 in
Minimum Height Under Beam
110 in
Overall Width
7.5 ft
Maximum Overall Height
14 ft
Minimum Overall Height
9.2 ft
I-Beam Flange Width
4 in
Maximum Height Under Beam
14 ft
Height Adjustment Increments
12 in

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
10 ft 11-1/2 in
Material
Steel
Caster Type
(4) Swivel
Color
Yellow
Caster Material
Steel
Adjustable Increments
12 in
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
10 ft 5 in
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Body Material
Steel
Minimum Clear Span
8 ft
Body Finish
Enamel
Minimum Overall Span
8 ft
Maximum Clear Span
10.4 ft
Rotating Legs
Yes
Included Components
Hardware
Maximum Overall Span
11.5 ft
Wheel Material
Steel
Span Adjustability
Adjustable Span
Maximum Lifting Capacity
4,000 lb
Mobility
Casters
Leg Connection Type
Clamp On
Mobility Under Load
Mobile

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 9.2 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 110 in, Maximum Height Under Beam 14 ft, Minimum Overall Span 8 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 8 ft, Maximum Clear Span 10.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.