Air Filter, 5-29/32 x 1-5/8 in.
Mfr # AF481
Zoro # G3446642
product price:Â $5.69
/eaKey Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
1 5/8 in
Width
5 29/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AF481
Zoro #
G3446642
UPC #
768370033720
Country of Origin
United States
Dimensions
Height
1 5/8 in
Width
5 29/32 in
Length
12 19/32 in
Overall Height
1 5/8 in
Overall Length
12 19/32 in
Overall Width
5 29/32 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
Panel Air Element
Item
Automotive Air Filter
Filter Design
Panel
Type
Panel
Shape
Rectangular
Features
Panel Air Element
Use Location
Engine
Product Type
Engine Air Filter
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 5/8 in, Width 5 29/32 in, Length 12 19/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.