Cylindrical Ultrasonic Sensor, PBT, M12

  • Mfr # XXS30P4PM12

  • Zoro # G3460397


product price:  $376.99
/ea
Free Shipping & Returns

Key Features

Case Material
Polybutylene terephthalate (PBT)
Circuit Type
Discrete
Diameter
30 mm
Power Required
10 to 30V DC
Output
PNP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XXS30P4PM12
Zoro #
G3460397
UPC #
-
Country of Origin
United States

Dimensions

Diameter
30 mm
Length
1.18 in
Width
1.57 in
Depth
4.69 in
Height
30 mm
Overall Height
119 mm
Length (Straight Wireway)
1.18 in
Minimum Size Of Detected Object
cylinder diameter 1 mm 1.8 m
Threaded Length
74.7 mm
Overall Diameter
40 mm

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Polybutylene terephthalate (PBT)
Circuit Type
Discrete
Power Required
10 to 30V DC
Output
PNP
Electrical Connection
M12
IP Rating
IP65, IP67
Operating Frequency
80 kHz
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Response Time
180 msec
Description/Special Features
With synchronization mode, Software configurable
Material
plastic
Standards
CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
Features
M30 Sensor Body, Reverse Polarity Protection, Software Configurable, Synchronization Mode
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
[Sa] Assured Operating Distance
0.420-4 m teach mode)
Discrete Output Function
1 NO or 1 NC programmable
Front Material
epoxy || rubber || resin
Function Available
with synchronisation mode || software configurable
Enclosure Material
PBT
Ambient Air Temperature For Storage
-40-80°C
Ip Degree Of Protection
IP65 conforming to IEC 60529 || IP67
Status Led
output state 1 LED yellow) || echo state 1 LED green)
Series Name
general purpose
Supply Voltage Limits
10-30 V DC
Maximum Switching Current
100 mA overload and short-circuit protection
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Maximum Voltage Drop
2 V
Maximum Delay Recovery
180 ms
Type Of Output Signal
discrete
Marking
CE
Switching Frequency
80 kHz
Repeat Accuracy
0.001
Resistance To Electrostatic Discharge
8 kV IEC 61000-4-2
[Sn] Nominal Sensing Distance
4-4 m adjustable with remote teach push-button || 4-4 m software with kit
Maximum Delay Response
180 ms
Wiring Technique
5-wire
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Setting-Up
teach mode || configurator software
Resistance To Fast Transients
2 kV IEC 61000-4-4
Current Consumption
65 mA
Discrete Output Type
PNP
Blind Zone
420-420 mm
Transmission Frequency
80 kHz
[Sd] Sensing Range
0.420-4 m
Sensor Name
XXS
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Maximum Delay First Up
250 ms
Product Certifications
cULus || E2 || EAC || RCM || Ecolab
Sensor Type
ultrasonic sensor
Sensor Design
cylindrical M30
Detection System
diffuse
Ambient Air Temperature For Operation
-25-70°C
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Number of Pins
5
Series
XXS
Body Material
PBT
Load Current - Maximum
65 mA
Voltage Rating
10-30V DC
Sensing Distance - Maximum
400 cm
Style
Cylindrical
Output Circuit Contact Form
NO or NC
Operating Temperature - Maximum
158 Degrees F
Output Circuit Type
PNP
Sensing Distance - Minimum
42 cm
Operating Temperature - Minimum
-13 Degrees F

Description

Cylindrical Ultrasonic Sensor, Case Material Polybutylene terephthalate (PBT), Diameter 30 mm, PNP Output, Circuit Type Discrete, Electrical Connection M12, Length 1.18 in, Width 1.57 in, Depth 4.69 in, Power Required 10 to 30V DC, IP Rating IP65, IP67, Operating Frequency 80 kHz, Standards CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.