Standard Crown Cap Nut, 1/4"-20, Steel, Chome Plated, 5/8 in H, 5 PK

  • Mfr # MPB3095

  • Zoro # G3460791


product price:  $5.59
/pk 5, $1.12/ea

Key Features

Thread Size
1/4"-20
Material
Steel
Profile
Standard Crown
Finish
Chome Plated
Material Grade/Class
Not Graded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MPB3095
Zoro #
G3460791
UPC #
632393603010
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Overall Height
5/8 in
Hex Width
7/16 in
Nut Height
5/8 in
Fastener Thread Depth
11/32 in
Width Across Flats
7/16 in
Dia./Thread Size
1/4"-20
Thread Depth
11/32"

Details

Item
Cap Nut
Material
Steel
Profile
Standard Crown
Finish
Chome Plated
Material Grade/Class
Not Graded
Standards
ASTM 12L14
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Tensile Strength
70,000 psi
Pack Size
Small Pack
Color
Chrome
Material Quality Standards
ASTM 12L14
Fastener Thread Direction
Right Hand
Fastener Finish
Chrome Plated
Nut Style
Cap Nut
Material Grade
Grade 2
Basic Material
Low Carbon Steel

Description

Cap Nut, Material Grade/Class 12L14, Material Steel, Finish Chrome-Plated, Thread Size 1/4 In.-20, Overall Height 0.625 in, Hex Width 7/16 in, Tensile Strength 70,000 psi, Dimensional Standards Not Applicable, Material Quality Standards ASTM 12L14, System of Measurement Inch, Color Chrome, Lock Type Non-Locking, Pack Size Small Pack, Thread Direction Right Hand, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.