Utility Cart with Deep Lipped Plastic Shelves, Plastic, 500 lb Load Capacity, 2 Shelves, 26 in W

  • Mfr # FG452010BLA

  • Zoro # G3460895


product price:  $515.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37 1/2 in
Overall Length
45 1/2 in
Overall Width
26 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG452010BLA
Zoro #
G3460895
UPC #
086876184297
Country of Origin
United States

Dimensions

Overall Height
37 1/2 in
Overall Length
45 1/2 in
Overall Width
26 in
Caster Width
2-1/2 in
Lip Height
3 1/2 in
Shelf Width
25 in
Shelf Length
36 3/4 in
Caster Dia.
8"
Top Shelf Height
37 in
Handle Height
37 1/8 in
Caster Wheel Dia.
8 in
Bottom Shelf Lip Height
3 7/16 in
Shelf LxW
36-3/4 in x 25 in
Top Shelf Lip Height
3 7/16 in
Overall LxWxH
45-1/2 in x 26 in x 37-1/2 in
Shelf Lip Height
3 7/16 in

Details

Material
Plastic
Color
Black
Load Capacity
500 lb
Item
Utility Cart with Deep Lipped Plastic Shelves
Wheel Type
8" Pneumatic
Handle Type
Ergonomic
Number of Shelves
2
Handle Included
Yes
Shelf Material
Polypropylene
Leg Color
Black
Assembled/Unassembled
Unassembled
Utility Cart Item
Heavy Duty Ergonomic Handle Deep Shelf Utility Cart
Caster Type
(2) Rigid, (2) Swivel
Standards
CSA, UL
Capacity per Shelf
250 lb
Cart Shelf Style
Lipped
Leg Material
Polypropylene
Distance Between Shelves
18 7/8 in
Utility Cart Shelf Style
Lipped
Electrical Included
No
Caster Material
Pneumatic Rubber
Non-Marking
Yes
Shelf Color
Black
Number of Compartments
0
Number of Drawers
0
Caster Wheel Type
Pneumatic
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Series
BRUTE(R)

Description

Utility Cart, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 500 lb, Shelf Length 37 in, Shelf Width 25 in, Top Shelf Height 37 in, Distance Between Shelves 19 in, Handle Type Ergonomic, Handle Height 37 1/8 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 8 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Lip Height 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.