Half Glass Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2

  • Mfr # CD183070CYL-HG

  • Zoro # G3466919


product price:  $1,016.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Hand
Non Handed
Door Opening Height
84 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CD183070CYL-HG
Zoro #
G3466919
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension d
42 3/4 in
Dimension a
4 7/8 in
Window Width
19 in
Dimension E
84 in
Window Height
29 in
Dimension B
37 1/8 in
Dimension C
69 3/8 in
Door Width
36 in
Door Thickness
1 3/4 in
Door Height
84 in
Middle Hinge to Door Top Height
37 1/8 in
Lock to Door Top Height
42 3/4 in
Top Hinge to Door Top Height
4 7/8 in
Bottom Hinge to Door Top Height
69 3/8 in

Details

Item
Half Glass Steel Door
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Hand
Non Handed
Material
18 Gauge Steel
Fire Rating
45 min
Includes
16 ga Top and Bottom Channel, Closer Reinforcement Channel, Polystyrene Core
For Use With
Curries Frames, 35YV74, 35YV75, 35YV78, 35VY79
Agency Compliance
UL Fire Rating
Security Door Color
Gray
Thermal Insulation U-Factor
0.16 W/mK
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Material
Steel
Standards
UL
Number of Doors
1
Door Metal Material Gauge
18 ga
Glass Insert Included
No Glass Insert Included
Compatible with Brand
Curries
Door Hand Orientation
Non-Handed
Window Style
Rectangle
Includes Louver
No Louver Included
Hinge Placement Type
2
Compatible with Manufacturer Model Number
CF478C3070L, CF478C3070R, CF478M3070L, CF478M3070R
Compatible Manufacturer Part Number
CF478C3070L, CF478C3070R, CF478M3070L, CF478M3070R
Compatible with Mfr. Model No.
CF478C3070L, CF478C3070R, CF478M3070L, CF478M3070R
For Use with Mfr Model Number
CF478C3070L, CF478C3070R, CF478M3070L, CF478M3070R
Compatible Manufacturer Model Number
CF478C3070L, CF478C3070R, CF478M3070L, CF478M3070R
For Use With Mfr. Model Number
CF478C3070L, CF478C3070R, CF478M3070L, CF478M3070R
Compatible with Manufacturer Model No.
CF478C3070L, CF478C3070R, CF478M3070L, CF478M3070R
Compatible Pump Manufacturer Part Number
CF478C3070L, CF478C3070R, CF478M3070L, CF478M3070R
Compatible Mfr. Model Number
CF478C3070L, CF478C3070R, CF478M3070L, CF478M3070R

Description

Steel Door, Half Glass, Door Type 2, Lock Type Cylindrical, Material 18 Gauge Steel, Hand Non Handed, Thermal Insulation U-Factor 0.16, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 29 In., Window Width 19 In., Thickness 1-3/4 In., Agency Compliance UL Fire Rating, For Use With Curries Frames, 35YV74, 35YV75, 35YV78, 35VY79, Includes Polystyrene Core, Closer Reinforcement Channel, 16 ga. Top and Bottom Channel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products