Cylindrical Ultrasonic Sensor, PBT, M12

  • Mfr # XXS30P2PM12

  • Zoro # G3467695


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Case Material
Polybutylene terephthalate (PBT)
Circuit Type
Discrete
Diameter
30 mm
Power Required
10 to 30V DC
Output
PNP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XXS30P2PM12
Zoro #
G3467695
UPC #
-
Country of Origin
United States

Dimensions

Diameter
30 mm
Length
1.18 in
Width
1.18 in
Depth
4.02 in
Length (Straight Wireway)
1.18 in
Overall Height
102 mm
Height
30 mm
Minimum Size Of Detected Object
cylinder diameter 1 mm 1.4 m
Threaded Length
75.75 mm
Overall Diameter
30 mm

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Polybutylene terephthalate (PBT)
Circuit Type
Discrete
Power Required
10 to 30V DC
Output
PNP
Electrical Connection
M12
IP Rating
IP65, IP67
Operating Frequency
120 kHz
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Response Time
90 msec
Material
plastic
Description/Special Features
With synchronization mode, Software configurable
Standards
CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
Features
M30 Sensor Body, Reverse Polarity Protection, Software Configurable, Synchronization Mode
Maximum Delay First Up
150 ms
Front Material
epoxy || rubber || resin
Ambient Air Temperature For Storage
-40-80°C
[Sa] Assured Operating Distance
0.155-2 m teach mode)
Resistance To Fast Transients
2 kV IEC 61000-4-4
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Maximum Voltage Drop
2 V
Switching Frequency
120 kHz
Detection System
diffuse
Sensor Name
XXS
Product Certifications
cULus || E2 || EAC || RCM || Ecolab
Discrete Output Type
PNP
Sensor Design
cylindrical M30
Marking
CE
Series Name
general purpose
[Sd] Sensing Range
0.155-2 m
Setting-Up
teach mode || configurator software
Type Of Output Signal
discrete
Repeat Accuracy
0.001
Maximum Delay Recovery
90 ms
Wiring Technique
5-wire
Maximum Switching Current
100 mA overload and short-circuit protection
Status Led
output state 1 LED yellow) || echo state 1 LED green)
Enclosure Material
PBT
Maximum Delay Response
90 ms
Blind Zone
155-155 mm
Resistance To Electrostatic Discharge
8 kV IEC 61000-4-2
Current Consumption
65 mA
Ambient Air Temperature For Operation
-25-70°C
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Transmission Frequency
120 kHz
Ip Degree Of Protection
IP65 conforming to IEC 60529 || IP67
Supply Voltage Limits
10-30 V DC
Deviation Angle From 90° Of Object To Be Detected
-12-12°
Sensor Type
ultrasonic sensor
Discrete Output Function
1 NO or 1 NC programmable
Function Available
with synchronisation mode || software configurable
[Sn] Nominal Sensing Distance
2-2 m adjustable with remote teach push-button || 2-2 m software with kit
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Deviation Angle From 90° Of Object To Be Detected
-12-12°
Sensing Distance - Minimum
16 cm
Operating Temperature - Maximum
158 Degrees F
Voltage Rating
10-30V DC
Sensing Distance - Maximum
200 cm
Operating Temperature - Minimum
-13 Degrees F
Style
Cylindrical
Load Current - Maximum
65 mA
Output Circuit Contact Form
NO or NC
Output Circuit Type
PNP
Body Material
PBT
Number of Pins
5
Series
XXS
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant

Description

Cylindrical Ultrasonic Sensor, Case Material Polybutylene terephthalate (PBT), Diameter 30 mm, PNP Output, Circuit Type Discrete, Electrical Connection M12, Length 1.18 in, Width 1.18 in, Depth 4.02 in, Power Required 10 to 30V DC, IP Rating IP65, IP67, Operating Frequency 120 kHz, Standards CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.