Fire Barrier Sealant, Caulk, Up to 4 hour Fire Rating, Intumescent, Watertight, 10.1 oz, Red

  • Mfr # LCI300

  • Zoro # G3470381


product price:  $12.39
/ea

Key Features

Color
Red
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
UL and ULC Listed
Usage Location
Bottom of Wall, Construction Joint, Through-Penetration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCI300
Zoro #
G3470381
UPC #
730573011706
Country of Origin
United States

Dimensions

Container Size
10.1 oz
Overall Length
11.5 in

Details

Item
Fire Barrier Sealant
Color
Red
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
UL and ULC Listed
Usage Location
Bottom of Wall, Construction Joint, Through-Penetration
Firestop Application
Cables, Concrete Wall, Drywall, Ducts
Expansion Temperature
350 Degrees F
For Material Type
All Common Construction Surfaces
Series
LCI
Resistance Properties
Meets LEED v3 V4 & V4.1 requirements., no asbestos, no PCB's, no inorganic fibers, Non-halogenated
Container Type
Cartridge
Application Method
Caulk Gun
For Use On
Blank opening, Bottom of wall, busway, cables, cable tray, duct, Floor to floor, floor to wall, head of wall, metal pipe, multiple penetrants, plastic pipe, wall to wall
Intumescent
Yes
Fire Resistance Type
Intumescent
Shelf Life
2 yr
Non-Toxic
No
Firestop Type
Sealant/Caulk
Maximum Service Temperature
185 Degrees F
Flame Spread Index
0
Smoke Developed Index
0
Drying Time
2 hr
Minimum Application Temperature
35 Degrees F
Formulation
Latex Based
For Location
Construction Joints, Through Penetrations
Flame Spread Rating
Class A
STC Rating
62
Expansion Volume
10
Density
12.3 lb/gal
Maximum Application Temperature
100 Degrees F
Watertight
Yes
Paintable
Yes
Non-Sagging
Yes
Products By Industry
Electrical

Description

Fire Barrier Sealant, Application Method Caulk Gun, Color Red, Container Size 10.1 oz, Container Type Cartridge, Drying Time 2 hr, Expansion Temperature 350 Degrees F, Expansion Volume 10, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Sealant/Caulk, Flame Spread Index 0, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.