This item is Discontinued.
This item is Discontinued.
Water Heater, 100, 120, 399,000 BtuH (Discontinued)
Mfr #
G100-400A
Zoro #
G3476855
UPC # 020352441481
Country of Origin Unknown
Category Gas Water Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G100-400A
- Zoro #
- G3476855
- UPC #
- 020352441481
- Country of Origin
- Unknown
Dimensions
- Jacket Dia.
- 30-1/4"
- Draft Hood Size
- 8"
- Manufacturers Warranty Length
- 3 yr. Tank and 1 yr. Parts
- Height to Top of Vent Connection
- 76"
Details
- Tank Capacity
- 100
- BtuH
- 399,000
- Voltage
- 120
- Residential / Commercial
- Commercial
- Recovery @ 100 F Rise
- 388 gph
- Features
- Universal Tank Design, Low Profile Automatic Flue Damper, System Sentinel LED Diagnostic, Full Flow Brass Drain Valve
- Item
- Water Heater
- Standards
- Meet or Exceed the Thermal Efficiency and Standby Loss Requirements of Current ASHRAE Standard, Design Certified By CSA, Meet All Safety Construction Requirements of ANSI
- Ignition Type
- Spark to Pilot
- Includes
- T&P Valve
Description
Water Heater, Tank Capacity 100, Features Universal Tank Design, Low Profile Automatic Flue Damper, System Sentinel LED Diagnostic, Full Flow Brass Drain Valve, Ignition Type Spark to Pilot, Includes T&P Valve
Restrictions
This item has been restricted from sale in the following states:
TX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.