IEC Magnetic Contactor, No Auxiliary Contacts, 120V AC, 4 P, Non-Reversing, Screw

  • Mfr # XTCF080D00A

  • Zoro # G3478045


product price:  $420.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
4
Full Load Amps-Inductive
50 A
Full Load Amps-Resistive
80 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XTCF080D00A
Zoro #
G3478045
UPC #
786685364773
Country of Origin
Romania

Dimensions

Frame Size
D
Product Length/Depth
5.78740157 in
Mounting Hole Distance - Height
4.13 in
Mounting Hole Distance - Width
1.77 in
Mounting Hole Diameter
0.16 in
Overall Height
4.53 in
Overall Width
3.35 in
Overall Depth
5.79 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
4
Full Load Amps-Inductive
50 A
Full Load Amps-Resistive
80 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Frame D
Reversing
No
HP @ 1 Phase - 230V
15
HP @ 3 Phase - 575V
50 hp
Type
Full voltage non-reversing contactor
Series
XT
IP Rating
IP20
Contact Configuration
0 NO, 0 NC
Compliances
CE Marked
Amperage Rating
80A
Product Name
Eaton XT IEC contactor
Full Load Current - Resistive
80 A
Horsepower @ Three Phase - 208V AC
15 hp
Horsepower @ Three Phase - 600V AC
50 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 240V AC
20 hp
Horsepower @ Three Phase - 480V AC
40 hp
Frequency
50/60 Hz
Contactor Style
IEC
Minimum Operating Temperature
-13 Degrees F
Maximum Voltage Rating
690V AC
Full Load Current - Inductive
50 A
Mechanical Operating Durability
10,000,000
Maximum Operating Temperature
122 Degrees F
Response Time
12 to 18 msec (AC Operated Closing Delay), 24 msec (DC Operated Opening Delay), 54 msec (DC Operated Closing Delay), 8 to 13 msec (AC Operated Opening Delay)
Mounting Style
DIN Rail, Panel
Includes Auxiliary Contacts
No
Embedded Surge Suppressor
Yes
Horsepower @ Single Phase - 240V AC
15 hp

Description

The Eaton XT IEC contactor is an IEC magnetic contactor (electrically operated switching device) rated for operation within specified voltage and current ranges. It belongs to the XT series (Frame D), uses screw terminals, contains built-in surge suppression features (if applicable), and does not include auxiliary contacts or enclosure (if applicable).

Paragraph 2:

  • Action: Non-Reversing
  • Poles: 4
  • Coil Voltage: 120V AC
  • Amperage Rating: 80A
  • Embedded Surge Suppressor: Yes
  • Aux Contacts: No Auxiliary Contacts
  • Terminal Connection Type: Screw
  • Contactor Style/Series/Frame: IEC / XT / Frame D
  • Mounting Style: DIN Rail, Panel
  • Enclosure: No Enclosure
  • IP Rating: IP20
  • Certifications: UL Listed; CSA Certified; IEC 60947; EN 60947
  • Standards: CE Marked; RoHS; UL Listed; (plus applicable EN/IEC standards)
  • Maximum Voltage Rating: 690V AC
  • Mechanical Durability: 10000000 cycles
  • Operating Temperature: -13°F to 122°F
  • Dimensions: Width 3.35 in, Height 4.53 in, Depth 5.79 in
  • Frequency: 50/60 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.