Shop RHEEM

85 gal Commercial Electric Water Heater, Single, Three Phase 57.7 in H

  • Mfr # ES85-36-G
  • Zoro # G3479869

product price: 
$
7,030.00
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity
85 gal
Phase
Single, Three
Total Watts
36,000 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ES85-36-G
Zoro #
G3479869
UPC #
020352472423
Country of Origin
United States

Dimensions

Overall Height
57.7 in
Jacket Dia.
28 1/4 in
Height to Top of Heater
57.69"
Overall Height - Water Heaters
57 11/16 in
Height to Top of Vent Connection
57.69"
Height to Cold Side Connection
4 3/4 in
Overall Width
28.3 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Height to T and P Opening
49 1/2 in
Connection Size
3/4"
Height to T and P Valve
49.5 in
Manufacturer Warranty Length
1 yr Limited Parts, 3 yr Limited Tank
Tank Diameter
28.25 in
Height to Hot Outlet
4.8 in
Height to Cold Inlet
4.8 in
Cold Inlet Size
1 1/2 in
Overall Depth
34 in
Hot Outlet Size
1 1/2 in

Details

Item
Electric Tank Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity
85 gal
Phase
Single, Three
Total Watts
36,000 W
Recovery @ 70 F Rise
213 gph
Recovery @ 90 F Rise
165.0 gph
Recovery @ 50 F Rise
298 gph
Connection Type
NPT
Recovery @ 120 F Rise
124 gph
System of Measurement
Inch
Application
Ferrous / Non-Ferrous Metal Over 1/8", S/S Tube, PVC, Cast Pipe and Nail Embedded Wood
Temp. Range
120 Degrees to 180 Degrees F
Recovery @ 140 F Rise
106 gph
Connection Location
Cold Side/Hot Top
Includes
Brass Drain Valve, Factory-Installed T&P Valve
Features
Heavy Duty; Long Life Tank Design; Automatic Temperature Control; 98% Thermal Efficiency; Minimal Standby Heat Loss
Compliance
UL Certified; UL Standard 1453; NC Code Compliant; DOE Test Procedures; ASHRAE Standard
Water Connection
1-1/2 in NPT
Phase - Water Heaters
3
Recovery @ 100 F Rise
149 gph
Number of Elements
9
Standards
AHRI Compliant, CSA Certified, LWH, UL EPH Listed, UL Listed
Fuel Type
Electric
Recovery @ 110 F Rise
135 gph
Residential / Commercial
Commercial
Tank Capacity - Plumbing
85.0 gal
Item - Water Heaters
Electric Water Heater
Amps AC
100 A
Industry Type
Commercial
Recovery @ 130 F Rise
115 gph
Vent Type
Standard
Voltage - Water Heaters
208
Max. Pressure
150 psi
Automatic Thermostat
Yes
Maximum Water Pressure
150 psi
Water Connection Location
Side, Top
Current
173 A
Operating Voltage
208V AC
Equivalent BtuH
122,839 BtuH
Maximum Recovery Flow Rate
372 gph @ 40 Degrees F
Included Valves
Drain, Temperature and Pressure Relief
Thermostat Mounting
Surface
Thermal Efficiency
98 %
Tank Lining Material
Vitreous Glass
Market
Commercial
Minimum Delivered Temperature
90 Degrees F
Recovery Rate @ Rise
106 gph @ 140 Degrees F, 115 gph @ 130 Degrees F, 124 gph @ 120 Degrees F, 135 gph @ 110 Degrees F, 149 gph @ 100 Degrees F, 165 gph @ 90 Degrees F, 186 gph @ 80 Degrees F, 213 gph @ 70 Degrees F, 248 gph @ 60 Degrees F, 298 gph @ 50 Degrees F
Power Consumption
36,000 W
Hot Outlet Type
NPT
Maximum Delivered Temperature
190 Degrees F
Tank Insulation Material
Polyurethane
Cold Inlet Type
NPT
Element Material
Stainless Steel
Product Type
Electric Tank Water Heater

Description

Electric Tank Water Heater, Operating Voltage 208V AC, Phase Single, Three, Equivalent BtuH 122,839 BtuH, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 372 gph @ 40 Degrees F, Overall Height 57.7 in, Power Consumption 36,000 W, Tank Capacity 85 gal, Tank Diameter 28.25 in, Market Commercial, Number of Elements 9, Automatic Thermostat Yes, Cold Inlet Size 1 1/2 in, Cold Inlet Type NPT, Current 173 A, Element Material Stainless Steel, Height to Cold Inlet 4.8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.