M5-0.80 x 35 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # M24520.050.0035

  • Zoro # G3484257


product price:  $11.59
/pk 100, $0.12/ea

Key Features

Cheese Head
Slotted Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 84A, DIN EN ISO 1207
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M24520.050.0035
Zoro #
G3484257
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Fastener Length
35 mm
Head Dia.
8.5 mm
Head Height
3.3 mm
Screw Size
M5
Head Width
8.5 mm
Maximum Head Height
3.3 mm
Maximum Head Width
8.5 mm

Details

System of Measurement
Metric
Head Type
Cheese
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 84A, DIN EN ISO 1207
Item
Machine Screw
Rockwell Hardness
B71 to B99
Dimensional Standards
DIN 84, DIN EN ISO 1207
Material Grade/Class
Class 4.8
Pack Size
Small
Thread Pitch
0.8 mm
Thread Fit
6g
Thread Type
Coarse
Type
Machine Screw

Description

Machine Screw, Head Type Cheese, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size M5x0.80, Fastener Length 35 mm, Head Width 8.5 mm, Head Height 3.3 mm, Drive Size Not Applicable, Tensile Strength 60,900 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Type Machine Screw, Maximum Head Width 8.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.3 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.