Fiberglass Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Green

  • Mfr # 264467.02

  • Zoro # G3488457


product price:  $346.99
/ea
Free Shipping & Returns

Key Features

Type
Molded Grating
Material
Fiberglass
Width
4 ft
Depth
1 in
Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
264467.02
Zoro #
G3488457
UPC #
-
Country of Origin
United States

Dimensions

Span (Length) - Grating
48 in
Width
4 ft
Depth
1 in
Mesh Size
1 1/2 x 1 1/2 in
Bearing Bar Width
0.25 in
Bearing Bar Height
1 in
Overall Width
4 ft
Bearing Bar Thickness
0.25 in
Overall Length
4 ft
Overall Height
1 in

Details

Item
Fiberglass Molded Grating
Type
Molded Grating
Material
Fiberglass
Color
Green
Mesh Pattern
Square
Surface
Grit-Top
Bearing Bar Spacing Center-to-Center
1 1/2 in
Resin Type
Corvex
Grating Key
None
Max. Temp.
150 Degrees F
Span
4 ft.
Product Type
Molded Grating
System of Measurement
Inch
Bearing Bar Spacing
1.5 in
Shape
Square
Maximum Temperature
150 Degrees F
Top Surface Texture
Grit-Top
Manufacturing Process
Molded

Description

Fiberglass Molded Grating, Material Fiberglass, Product Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1.5 in, Resin Type Corvex, Color Green, Mesh Pattern Square, Maximum Temperature 150 Degrees F, Grating Key None, Overall Length 4 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size 1 1/2 x 1 1/2 in, Shape Square, Manufacturing Process Molded, Overall Height 1 in, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products