Shop KLEIN TOOLS

Wire Crimper and Stripper, 28 - 22 AWG, 6 3/32 in L, Steel

  • Mfr # VDV226-110
  • Zoro # G3498770

product price: 
$
59.95
/ea

Key Features

Capacity
CAT3, CAT5e, CAT6/6A
Overall Length
6 3/32 in
Handle Type
Rubber Grips
Insulated
No
Features
All-in-One Tool Cuts, Strips and Crimps Paired-Conductor Data Cables; Crimps 4, 6 and 8 Position Modular Connectors (RJ11/RJ12 standard and RJ45 Klein Tools Pass-Thru); Full-Cycle Ratchet Mechanism Ensures Complete Connector Termination; On-Tool Wiring Guide Helps Minimize Wiring Errors; Rubber Grip For Added Comfort
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VDV226-110
Zoro #
G3498770
UPC #
092644690945
Country of Origin
Taiwan, Province of China
Item
Ratchet Crimper
Capacity
CAT3, CAT5e, CAT6/6A
Handle Type
Rubber Grips
Insulated
No
Application
Cable Connection; Installation For Pass-Thru RJ45 and Standard RJ11/12 Applications
Features
All-in-One Tool Cuts, Strips and Crimps Paired-Conductor Data Cables; Crimps 4, 6 and 8 Position Modular Connectors (RJ11/RJ12 standard and RJ45 Klein Tools Pass-Thru); Full-Cycle Ratchet Mechanism Ensures Complete Connector Termination; On-Tool Wiring Guide Helps Minimize Wiring Errors; Rubber Grip For Added Comfort
Material
Steel
Handle Material
Rubber
Finish
black oxide
Color
Black/Yellow
Cuts
Yes
Insulated / Uninsulated
Uninsulated
Strips
Yes
Includes
Wire Cutter, Wire Stripper
For Use With
CAT5e, CAT6 Connectors On UTP Data Cable
Tool Weight
14.4 oz
Crimper Style
Crimper
Compatible Connector Type
Pass Thru RJ-45, RJ-11, RJ-12
Includes Crimping Die
No
Connector Color Code
Black, Yellow
Compatible Terminal Type
Insulated, Uninsulated
Compatible Cable Type
Cat3, Cat5e, Cat6/6A
Body Material
Steel
Grip Style
Deluxe Cushion
Maximum Crimping Force
Not Rated
Includes Wire Cutter
Yes
Ratcheting Mechanism
Yes
Includes Wire Stripper
Yes
Crimping Capacity
28 - 22 AWG
Grip Material
Rubber
Compatible Product Type
CAT5e, CAT6 Connectors On UTP Data Cable

Dimensions

Overall Length
6 3/32 in
Tool Length
6 1/8 in
Maximum Compatible Wire Size
22 AWG
Minimum Compatible Wire Size
28 AWG

Description

Klein Tools Coax Cable Crimper / Wire Stripper / Wire Cutter is a premium, long lasting tool for CAT3, CAT5e and CAT6/6A cable using RJ11/RJ12 standard and RJ45 Pass-Thru connectors. Pass-Thru technology significantly reduces prep work time; wiring diagram on the tool helps eliminate rework and wasted materials. Compact, non-slip comfort grip reduces hand strain and stores easily. For use with Klein Pass-Thru Connectors (in packs of 10, 50 or 200).


•Modular crimp-connector installation tool for voice and data applications with Pass-Thru RJ45 connector plugs
•Wire stripper, crimper, and cutter all-in-one tool for STP/UTP paired-conductor data cables
•Trims flush to end face of connector eliminating unintended contact between conductors
•Crimps and trims Klein Tools RJ45 Pass-Thru Connectors
•Crimps 4, 6 and 8 position modular connectors (RJ11/RJ12 standard and RJ45 Klein Tools Pass-Thru)
•Full-cycle ratchet mechanism ensures complete connector termination
•On-tool wiring guide helps minimize wiring errors
•Cable parameters: 28-22 AWG flat or round; solid or stranded telephone and data
•Rubber grip for added comfort
•Ratcheting locking mechanism
•Use with Klein Tools Pass-Thru Connectors
•Not for use with standard (non Pass-Thru) connectors
•Replacement blade set available (VDV999-076)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.