248 cu ft Steel Outdoor Storage Shed, Brown

  • Mfr # 13X110

  • Zoro # G3501681


product price:  $345.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Brown
Type
Shed
Inside Depth
67 7/64 in
Inside Height
82 45/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13X110
Zoro #
G3501681
UPC #
190735391044
Country of Origin
China

Dimensions

Inside Depth
67 7/64 in
Inside Height
82 45/64 in
Door Opening Width
32 9/13 in
Door Opening Height
69 in
Overall Height
6 ft 11 15/32 in
Nominal Size
248 cu. ft.
Overall Width
8 ft 6 13/32 in
Overall Depth
6 ft 2 51/64 in
Inside Width
100 51/65 in
Interior Width
8 3/8 ft
Nominal Exterior Height
7 ft
Interior Height
6 7/8 ft
Interior Depth
5 5/8 ft
Frame Thickness
31 ga
Nominal Exterior Depth
6.2 ft
Nominal Exterior Width
8.5 ft

Details

Material
Steel
Color
Brown
Type
Shed
Item
Outdoor Storage Shed
Capacity
248 cu ft
Assembled/Unassembled
Unassembled
Includes
Lockable Doors With Latches
For Use With
13X119
Doors
1 Pc Hinge
Construction
Steel
Door Type
Hinged
Number of Doors
1
Fire Rating
Not Rated
Method of Construction
Bolted
Handle Type
Pull
Wall Material
Steel
Assembled
Unassembled
Includes Lock
No
Includes Floor
No
Product Type
Outdoor Storage Shed
Roof Material
Steel
Lockable
Yes
Roof Design
Slope
Storage Capacity
248 cu ft
Hinge Material
Steel

Description

Outdoor Storage Shed, Brown, Door Opening Height 69 in, Door Opening Width 33 in, Nominal Exterior Depth 6 ft, Nominal Exterior Width 9 in, Nominal Exterior Height 7 in, Wall Material Steel, Roof Material Steel, Storage Capacity 280 cu ft, Includes Lock No, Assembled Unassembled, Interior Depth 5 5/8 ft, Fire Rating Not Rated, Lockable Yes, Interior Height 6 7/8 ft, Interior Width 8 3/8 ft, Includes Floor No, Hinged, Number of Doors 1, Roof Design Slope, Handle Type Pull, Hinge Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.