248 cu ft Steel Outdoor Storage Shed, Beige

  • Mfr # 13X109

  • Zoro # G3501690


product price:  $399.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Beige
Type
Shed
Inside Depth
67 7/64 in
Inside Height
82 45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13X109
Zoro #
G3501690
UPC #
190735391037
Country of Origin
China

Dimensions

Inside Depth
67 7/64 in
Inside Height
82 45/64 in
Door Opening Width
32 45/64 in
Door Opening Height
69 in
Overall Height
6 ft 11 15/32 in
Overall Depth
6 ft 2 51/64 in
Overall Width
8 ft 6 13/32 in
Inside Width
100 51/64 in
Nominal Size
248 cu. ft.
Interior Width
8 3/8 ft
Interior Height
6 7/8 ft
Frame Thickness
31 ga
Nominal Exterior Height
7 ft
Nominal Exterior Depth
6.2 ft
Interior Depth
5 5/8 ft
Nominal Exterior Width
8.5 ft

Details

Material
Steel
Color
Beige
Type
Shed
Item
Outdoor Storage Shed
Capacity
248 cu ft
For Use With
13X119
Includes
Lockable Doors With Latches
Assembled/Unassembled
Unassembled
Construction
Steel
Doors
1 Pc Hinge
Fire Rating
Not Rated
Door Type
Hinged
Number of Doors
1
Includes Lock
No
Hinge Material
Steel
Assembled
Unassembled
Wall Material
Steel
Storage Capacity
248 cu ft
Includes Floor
No
Roof Material
Steel
Product Type
Outdoor Storage Shed
Lockable
Yes
Roof Design
Slope
Method of Construction
Bolted
Handle Type
Pull

Description

Outdoor Storage Shed, Beige, Door Opening Height 69 in, Door Opening Width 33 in, Nominal Exterior Depth 6 ft, Nominal Exterior Width 9 in, Nominal Exterior Height 7 in, Wall Material Steel, Roof Material Steel, Storage Capacity 280 cu ft, Includes Lock No, Assembled Unassembled, Interior Depth 5 5/8 ft, Fire Rating Not Rated, Lockable Yes, Interior Height 6 7/8 ft, Interior Width 8 3/8 ft, Includes Floor No, Hinged, Number of Doors 1, Roof Design Slope, Handle Type Pull, Hinge Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.