342 cu ft Steel Outdoor Storage Shed, Beige

  • Mfr # 13X106

  • Zoro # G3501727


product price:  $414.99
/ea
Additional $335.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Beige
Type
Shed
Inside Depth
67 7/64 in
Inside Height
74 51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13X106
Zoro #
G3501727
UPC #
190735391006
Country of Origin
China

Dimensions

Inside Depth
67 7/64 in
Inside Height
74 51/64 in
Door Opening Width
65 13/32 in
Door Opening Height
72 51/64 in
Inside Width
134 19/64 in
Overall Height
6 ft 3 19/32 in
Overall Width
11 ft 3 51/64 in
Overall Depth
6 ft 2 51/64 in
Nominal Size
342 cu. ft.
Nominal Exterior Height
6.3 ft
Interior Width
11 1/4 ft
Interior Height
6 1/4 ft
Nominal Exterior Depth
5.9 ft
Frame Thickness
31 ga
Nominal Exterior Width
11.3 ft
Interior Depth
5 5/8 ft

Details

Material
Steel
Color
Beige
Type
Shed
Item
Outdoor Storage Shed
Capacity
342 cu ft
Assembled/Unassembled
Unassembled
Construction
Steel
Doors
2 Pc Hinge
Includes
Lockable Doors With Latches
For Use With
13X120
Door Type
Hinged
Fire Rating
Not Rated
Number of Doors
2
Storage Capacity
342 cu ft
Assembled
Unassembled
Lockable
Yes
Handle Type
Pull
Roof Material
Steel
Roof Design
Slope
Hinge Material
Steel
Includes Floor
No
Wall Material
Steel
Method of Construction
Bolted
Includes Lock
No
Product Type
Outdoor Storage Shed

Description

Outdoor Storage Shed, Beige, Door Opening Height 73 in, Door Opening Width 65 in, Nominal Exterior Depth 6 ft, Nominal Exterior Width 11 in, Nominal Exterior Height 6 in, Wall Material Steel, Roof Material Steel, Storage Capacity 347 cu ft, Includes Lock No, Assembled Unassembled, Interior Depth 5 5/8 ft, Fire Rating Not Rated, Lockable Yes, Interior Height 6 1/4 ft, Interior Width 11 1/4 ft, Includes Floor No, Hinged, Number of Doors 2, Roof Design Slope, Handle Type Pull, Hinge Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.