Shop LEVITON
See all product information
Create Account
Duplex Wall Plate, Number of Gangs: 2 Nylon, Plain Finish, Gray
Mfr # 4976-GY
Zoro # G3513758
product price:Â
$
4.89
/ea
Sold in multiples of 3 for $14.67
Key Features
Number of Gangs
1
Color
Gray
Material
Polycarbonate
Finish
Smooth
Standards
CSA Certified, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4976-GY
- Zoro #
- G3513758
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 4.71 in
- Overall Height
- 3.03 in
- Mount Hole Center-to-Center Height
- 3.82 in
Details
- Item
- Wall Plate
- Number of Gangs
- 1
- Color
- Gray
- Material
- Polycarbonate
- Finish
- Smooth
- Standards
- CSA Certified, UL Listed
- Resistance Properties
- Weather Resistant
- Combination Type
- Duplex Outlet/Toggle
- Wall Plate Type
- Duplex Outlet
- Number of Outlet Openings
- 2
- UL 94 Flammability Rating
- 5VA
- Outlet Orientation
- Horizontal
- Number of Switch Openings
- 1
- Number of Mount Holes
- 2
- Number of USB Openings
- 0
- NEMA Enclosure Rating
- Not Rated
- Includes
- Mounting Hardware
- Mount Type
- Box
Description
Duplex Wall Plate, Color Gray, Material Nylon, Number of Gangs 2, Plate Size Not Applicable, Resistance Properties Weather Resistant, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Plain, For Switch Type Not Applicable, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 2, Number of Outlet Openings 2, Number of Switch Openings 0, Number of USB Openings 0, Outlet Orientation Horizontal, Outside Diameter Not Applicable, Overall Height 3 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.