Halo Flanges Grab Bar, 24" L, Stainless Steel, polished

  • Mfr # WPGB5PS24HAL

  • Zoro # G3515495


product price:  $73.99
/ea

Key Features

Finish
polished
Type
Halo Flanges
Material
Stainless Steel
Standards
FHA, VA, ANSI, ADA, UFAS
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WPGB5PS24HAL
Zoro #
G3515495
UPC #
811175015481
Country of Origin
China

Dimensions

Length
24"
Width
24"
Height
3"
Dia.
1-1/4"
Depth
3
Width (In.)
24
Height (In.)
3
Overall Length
27 in
Depth (In.)
3
Bar Diameter
1 1/4 in
Bar Length
24 in

Details

Finish
polished
Type
Halo Flanges
Material
Stainless Steel
Standards
FHA, VA, ANSI, ADA, UFAS
Color
Silver
Weight Capacity
800 lb.
Item
Grab Bar
Includes
Stainless Steel Mounting Hardware
Features
World's Strongest Grab Bar
Mounting Screws
Stainless Steel
ADA Compliant
Yes
Center to Center Hole Distance
24 in
Includes Mounting Hardware
Yes
Bar Material
Stainless Steel
Mounting Flange Material
Stainless Steel
Bar Style
Straight
Product Type
Wall Mounted Grab Bar

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Polished, Bar Diameter 1 1/4 in, Bar Length 24 in, Overall Length 27 in, Weight Capacity 800 lb, ADA Compliant ADA Compliant, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 24 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Includes Stainless Steel Screws, Taper Flange, Mounting Flange Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.