Chemical Resistant Coveralls, Hooded Coverall, 4XL, ChemSplash(R) 1, Elastic Wrist, Elastic Ankle

  • Mfr # 7015YS-4XL

  • Zoro # G3519065


product price:  $82.69
/pk 12, $6.89/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
ChemSplash(R) 1
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7015YS-4XL
Zoro #
G3519065
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
4XL
Fits Chest Size
51 in to 54 in
Fits Waist Size
52 in to 54 in
Maximum Height
79 in
Minimum Height
76 in
Chest Size - Minimum
51 in
Chest Size - Maximum
54 in
Maximum Waist Size
54 in
Minimum Waist Size
52 in

Details

Item
Chemical Resistant Coveralls
Color
Yellow
Material
ChemSplash(R) 1
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM E96, EN 1146, EN 1149-1, EN 374-3, EN 530, EN 863, ISO 13934-1, ISO 13938-1, ISO 811, ISO 9073-4
Ankle Closure
Elastic
Fabric Weight
2.1 oz
Inseam
32 1/2 in
Series
7015YS
Hazard Protection Type
Reduced Spray
Coverall Style
Hooded Coverall
Features
Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Level of Protection
Reduced Spray
Color Family
Yellows
Anti-Static
Yes
Includes Outer Boot Flaps
No
Attached Glove Style
Not Included
Garment Style
Coverall
Breathable Back Style
Full
Includes Boot Covers
No
Attached Hood
Yes
Wrist Closure
Elastic
Reduced Spray
Yes
Closure Features
Zipper
Spray Tight
Yes
Packaging
Bulk
Gas Tight
Yes
Sterilization Status
Non-Sterile
Liquid Tight
Yes
Flame Resistance and Retardance Ratings
EN 1146
Pathogen and Chemical Ratings
ISO 6530 / EN 368, ASTM F1670

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 54 in, Chest Size - Minimum 51 in, Closure Features Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded Coverall, Cuff Style Elastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.