Air Brake Tubing, 1/2 In. OD, Blue

  • Mfr # 1120-8B-BLU-100

  • Zoro # G3522267


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Length
100 ft
Outside Dia.
1/2 in
Type
Type B - Reinforced
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1120-8B-BLU-100
Zoro #
G3522267
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Outside Dia.
1/2 in
Tube Size
0.5 in
Bend Radius
2 in
Wall Thickness
0.062 in
Outside Diameter
1/2 in

Details

Item
Tubing
Material
Nylon
Type
Type B - Reinforced
Color
Blue
Temp. Range
-40 Degrees to 200 Degrees F
Max. Working Pressure
150 psi
Standards
DOT FMVSS106, SAE J1131, SAE J844
Application
Air Brake Harness, Formed Air Brake Harness Assemblies, Formed Tubes, Trailer Air Brake Systems, Truck Air Brake and Auxiliary Air Systems
Product Type
Air Brake Tubing
Jacket Color
No Jacket
Includes Fittings
No
Maximum Operating Temperature
200 Degrees F
Jacket Material
No Jacket
Tube Material
Nylon
Minimum Operating Temperature
-40 Degrees F
Air Brake Type
Type B
Reinforcement
Polyester Braid
Weight per Foot
0.039 lb/ft
Maximum Working Pressure
150 psi
Temperature Range
-40 Degrees to 200 Degrees F
Resistance Properties

Description

Tubing, Product Type Air Brake Tubing, Air Brake Type Type B, Application Air Brake Harness, Formed Air Brake Harness Assemblies, Formed Tubes, Trailer Air Brake Systems, Truck Air Brake and Auxiliary Air Systems, Bend Radius 2 in, Coiled Air Tube Application Not Applicable, Color Blue, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.