Miniature Circuit Breaker, QO Series, 50A, 3 Pole, 120/208V AC, 10kA at 208/120V AC, A Curve

  • Mfr # QOB350GFI

  • Zoro # G3532365

CAD Available

product price:  $530.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Series
QO
Number of Poles
3
AC Voltage Rating
120/208V AC
Circuit Breaker Type
Ground Fault Protecting Class A 6 mA
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QOB350GFI
Zoro #
G3532365
UPC #
785901690184
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
2.24 in
Depth
2.91 in
Height
4.13 in
Max. Wire Size
4 AWG (Al), 6 AWG (Cu)
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Length
4.12 in

Details

CAD Available
Yes
Item
Miniature Circuit Breaker
Series
QO
Amps
50A
Number of Poles
3
AC Voltage Rating
120/208V AC
Circuit Breaker Type
Ground Fault Protecting Class A 6 mA
Phase
3
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 208/120V AC
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Curve Type
A
Standards
UL Listed
For Use With
QO Load Centers and NQ Panelboards
Interrupt Rating
10 kA at 208Y/120V AC
Features
Mercury Free
Compatible Panelboard/Load Center Series
NQ, QO
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
77 Degrees F
Voltage
120/240 VAC

Description

Miniature Circuit Breaker, Amps 50 A, AC Voltage Rating 120/208V AC, Circuit Breaker Type Ground Fault Circuit Interrupter, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series NQ, QO, Phase Three, Series QOB, Max. AIR Rating 10kA at 208/120V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 4.12 in, Width 2.25 in, Depth 2.91 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products