Line Strainer, 1/2", FNPT

  • Mfr # 5732190

  • Zoro # G3540512


product price:  $36.65
/ea

Key Features

Pipe Size
1/2 in
Connection Type
NPT
Max. Fluid Temp.
125 Degrees F
Housing Material
Nylon
Screen Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5732190
Zoro #
G3540512
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size
1/2 in
Length
3 5/8 in
Height
5 3/8 in
Outgoing Tube Size
1/2 in
Incoming Tube Size
1/2 in
Mesh Size
48 mesh

Details

Item
Inline Strainer
Connection Type
NPT
Max. Fluid Temp.
125 Degrees F
Housing Material
Nylon
Screen Material
Stainless Steel
Mesh
50
Microns
305
Color
White
Bowl Color
Clear
Flow Rate
5 gpm
Gasket Material
Viton
Max. Pressure
100 psi @ 125 Degrees F
Screen Area
17.33 sq in
For Use With
Water
Application
Car Wash, Drinking Water Prefilters, Floor Scrubbers, Medical Devices, Pressure Washers
Strainer Type
Mesh
Maximum Temperature
125 Degrees F
Includes Screen
Yes
Maximum Pressure
100 psi @ 125 Degrees F
Micron Rating
305 micron
Maximum Pressure at 100 deg F
100 psi @ 125 Degrees F
Material
Nylon
Connection Gender
Female
Material Grade
304

Description

Inline Strainer, Material Nylon, Connection Type NPT, Bowl Color Clear, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 100 psi @ 125 Degrees F, Length 3 5/8 in, Height 5 3/8 in, Screen Material 304 Stainless Steel, Gasket Material Fluoroelastomer, Application Agricultural Sprayers, Car Wash, Drinking Water Prefilters, Floor Scrubbers, Medical, Pressure Washers, Color White, Connection Gender Female, Connection Size 1/2 in, Diameter 3 9/16 in, Flow Rate 5 gpm, For Use With Water

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.