Air Brake Tubing, 1/2 In. OD, Red

  • Mfr # 1120-8B-RED-100

  • Zoro # G3541982


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Length
100 ft
Material
Nylon
Outside Dia.
1/2 in
Type
Type B - Reinforced
Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1120-8B-RED-100
Zoro #
G3541982
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Outside Dia.
1/2 in
Tube Size
0.5 in
Outside Diameter
1/2 in
Bend Radius
2 in
Wall Thickness
0.062 in

Details

Item
Tubing
Material
Nylon
Type
Type B - Reinforced
Color
Red
Max. Working Pressure
150 psi
Temp. Range
-40 Degrees to 200 Degrees F
Standards
DOT FMVSS106, SAE J1131, SAE J844
Application
Air Brake Harness, Formed Air Brake Harness Assemblies, Formed Tubes, Trailer Air Brake Systems, Truck Air Brake and Auxiliary Air Systems
Product Type
Air Brake Tubing
Tube Material
Nylon
Jacket Color
No Jacket
Includes Fittings
No
Resistance Properties
Air Brake Type
Type B
Temperature Range
-40 Degrees to 200 Degrees F
Maximum Operating Temperature
200 Degrees F
Weight per Foot
0.039 lb/ft
Maximum Working Pressure
150 psi
Reinforcement
Polyester Braid
Minimum Operating Temperature
-40 Degrees F
Jacket Material
No Jacket

Description

Tubing, Product Type Air Brake Tubing, Air Brake Type Type B, Application Air Brake Harness, Formed Air Brake Harness Assemblies, Formed Tubes, Trailer Air Brake Systems, Truck Air Brake and Auxiliary Air Systems, Bend Radius 2 in, Coiled Air Tube Application Not Applicable, Color Red, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.