FCAW Welding Wire, E71T, 0.035, 10lb

  • Mfr # 6ETN2

  • Zoro # G3543294


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Welding Current Designation
DCEN
Shielding Type
Self-Shielded
Material
Carbon Steel
Weight
10 lb
For Material Type
Carbon Steel to Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6ETN2
Zoro #
G3543294
UPC #
-
Country of Origin
United States

Dimensions

Wire Diameter
0.035 in
Spool Width
2 1/8 in
Arbor Hole Diameter
2 in
Spool Diameter
8 in

Details

Item
Flux-Cored Welding Wire
Welding Current Designation
DCEN
Shielding Type
Self-Shielded
Material
Carbon Steel
Weight
10 lb
For Material Type
Carbon Steel to Carbon Steel
Process
Flux-Cored Welding (FCAW)
Wire Type
Flux-Cored
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Series
E71T-GS
AWS Classification
E71T-GS
Spool Type
Plastic Spool
Container Type
Spool
Tensile Strength
71,000 psi
Standards
AWS A5.20
Elongation (As Welded)
Not Specified
Tensile Strength (As Welded)
70 ksi
Number of Passes
Single Pass
Elongation (Minimum Required)
Not Rated
Yield Strength (Minimum Required)
Not Rated
Yield Strength (As Welded)
Not Specified
For Material Grade
ASTM A36, ASTM A514, ASTM A572
Tensile Strength (Minimum Required)
70 ksi

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.035 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series E71T-GS, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-GS, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.