Pressure Tank, 2.8 Gal
Mfr # 83Z-220
Zoro # G3549034
product price:Â $1,507.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Capacity
2.8 gal
Includes
(2) Regulators
For Use With
Pressure Feed Spray Guns
Paint Line Connector
3/8 in NPS(F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
83Z-220
Zoro #
G3549034
UPC #
676281000376
Country of Origin
United States
Dimensions
Air Outlet Size
1/4 in
Compatible Container Size
2.8 gal
Fluid Outlet Size
3/8 in
Air Inlet Size
1/4 in
Details
Item
Paint Pressure Pot
Material
Stainless Steel
Capacity
2.8 gal
Includes
(2) Regulators
For Use With
Pressure Feed Spray Guns
Paint Line Connector
3/8 in NPS(F)
Max. Pressure
80 psi
Air Line Connector
1/4 in NPS
Product Type
Paint Pressure Pot
Tank Capacity
10 L
Compatible Fluid Type
Paints
Finish
Zinc-Plated
Operating Pressure - Maximum
80 psi
Air Inlet Type
NPS
Air Outlet Type
NPS
Compatible Liner Manufacturer Model Number
PT-78-K10, PT-78-K60
Agitator Type
No Agitator
Fluid Outlet Type
NPSF
Number of Regulators
2
Description
Paint Pressure Pot, Capacity 2.8 gal, Material Stainless Steel, Max. Pressure 80 psi, Air Line Connector 1/4 in NPS, Paint Line Connector 3/8 in NPS(F), For Use With Pressure Feed Spray Guns, Includes (2) Regulators
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.