Air Brake Tubing, 1/2 In. OD, Brn

  • Mfr # 1120-8B-BRN-500

  • Zoro # G3557705


product price:  $1,030.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Length
500 ft
Outside Dia.
1/2 in
Type
Type B - Reinforced
Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1120-8B-BRN-500
Zoro #
G3557705
UPC #
-
Country of Origin
United States

Dimensions

Length
500 ft
Outside Dia.
1/2 in
Tube Size
0.5 in
Outside Diameter
1/2 in
Wall Thickness
0.062 in
Bend Radius
2 in

Details

Item
Tubing
Material
Nylon
Type
Type B - Reinforced
Color
Brown
Max. Working Pressure
150 psi
Standards
DOT FMVSS106, SAE J1131, SAE J844
Temp. Range
-40 Degrees to 200 Degrees F
Application
Air Brake Harness, Formed Air Brake Harness Assemblies, Formed Tubes, Trailer Air Brake Systems, Truck Air Brake and Auxiliary Air Systems
Product Type
Air Brake Tubing
Maximum Operating Temperature
200 Degrees F
Temperature Range
-40 Degrees to 200 Degrees F
Air Brake Type
Type B
Minimum Operating Temperature
-40 Degrees F
Reinforcement
Polyester Braid
Jacket Color
No Jacket
Maximum Working Pressure
150 psi
Weight per Foot
0.039 lb/ft
Jacket Material
No Jacket
Includes Fittings
No
Tube Material
Nylon
Resistance Properties

Description

Tubing, Product Type Air Brake Tubing, Air Brake Type Type B, Application Air Brake Harness, Formed Air Brake Harness Assemblies, Formed Tubes, Trailer Air Brake Systems, Truck Air Brake and Auxiliary Air Systems, Bend Radius 2 in, Coiled Air Tube Application Not Applicable, Color Brown, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.