Solid Rivet, Countersunk Head, 0.0625 in Dia., 0.25 in L, Aluminum Body, 250 PK
Mfr # 26AD0204-EA-250
Zoro # G3558685
product price:Â $10.29
/pk 250, $0.04/eaKey Features
Rivet Head Style
Countersunk
Rivet Body Material
Aluminum
Fastener Finish
Gold
System of Measurement
Inch
Head Height
0.022 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
26AD0204-EA-250
Zoro #
G3558685
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
0.0625 in
Rivet Length
0.25 in
Head Height
0.022 in
Head Dia.
0.114 in
Overall Length
17/64 in
Head Diameter
7/64 in
Shank Diameter
0.063 in
Body Length
1/4 in
Maximum Material Thickness
1/16 in
Details
Item
Solid Rivet
Rivet Head Style
Countersunk
Rivet Body Material
Aluminum
Fastener Finish
Gold
System of Measurement
Inch
Material Grade/Class
2117-T4
Product Type
Solid Rivet
Head Angle
100 Degrees
Manufacturer Location
Made in USA*
Finish
Gold
Head Type
Countersunk
Material
Aluminum
Description
Solid Rivet,1/4 in L,Countersunk,PK250, System of Measurement Inch, Shank Diameter 0.063 in, Overall Length 17/64 in, Material Aluminum, Material Grade/Class 2117-T4, Finish Gold, Product Type Solid Rivet, Head Type Countersunk, Head Height 0.022 in, Head Diameter 7/64 in, Maximum Material Thickness 1/16 in, Body Length 1/4 in, Head Angle 100 Degrees , Manufacturer Location Made in USA*, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.