Adjustable Handle Size: 1, 10-24X40, Plastic, Orange RAL 2004, Comp: Steel
Mfr # K0269.1A02X40
Zoro # G3565755
product price:Â $5.95
/ea
Sold in multiples of 2 for $11.90
Key Features
Style
Novo Grip
Screw Length
40.00mm
Material
Thermoplastic
Color
Orange
Height
2.75"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K0269.1A02X40
Zoro #
G3565755
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
40.00mm
Thread Size
#10-24
Height
2.75"
Height (In.)
2.75
Overall Length
47 mm
Overall Height
73.5 mm
Hub Height
24.5 mm
Handle Height - Minimum
30 mm
Handle Length
40 mm
Handle Height - Maximum
33.5 mm
Thread Length
40 mm
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Orange, Thread Size #10-24, Thread Standard UNC, Screw Length 40.00mm, Overall Height 73.5 mm, Overall Length 47 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.