Adjustable Handle Size: 2, M06X35, Plastic, Red RAL 3020, Comp: Steel
Mfr # K0269.20684X35
Zoro # G3567015
product price:Â $7.85
/ea
Sold in multiples of 2 for $15.70
Key Features
Style
Novo Grip
Screw Length
35.00mm
Material
Thermoplastic
Color
Red
Height
3.01"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K0269.20684X35
Zoro #
G3567015
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
35.00mm
Thread Size
M6
Height
3.01"
Height (In.)
3.01
Overall Length
75 mm
Overall Height
80.5 mm
Thread Length
35 mm
Details
Style
Novo Grip
Material
Thermoplastic
Color
Red
Type
External Thread
Components
Steel
Item
Adjustable Handle
Finish
Black Oxide (Parts)
Standards
DIN EN ISO 4753, RoHS
Thread Type
External
Handle Material
Fiberglass-Reinforced Plastic
Handle Type
Teardrop
Features
Die-Cast Zinc Toothed Ring
Components Material
Steel
Thread Standard
Metric
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Red, Thread Size M6, Thread Standard Metric, Screw Length 35.00mm, Overall Height 80.5 mm, Overall Length 75 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.