6-1/2" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric

  • Mfr # RR301-6 1/2

  • Zoro # G3573048


product price:  $7.15
/pk 2, $3.58/ea

Key Features

Length
6-1/2"
Nap
1/2"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RR301-6 1/2
Zoro #
G3573048
UPC #
00694840075207
Country of Origin
United States

Dimensions

Length
6-1/2"
Overall Length
6 1/2 in
Roller Length
6-1/2"
Core Diameter
3/4 in
Nap Size
1/2 in

Details

Item
Mini Paint Roller Cover
Nap
1/2"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Rough
Paint Type
Oil Based, Water Based
For Use With
Jumbo-Koter Cage Frames
Compatible Roller Frame Style
Cage
Sheen Type
Low Sheen
Surface Material
Brick, Concrete, Drywall, Masonry, Wood
Cover Type
Standard
Surface Texture
Semi-Rough

Description

Mini Paint Rollers, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 6 1/2 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type Flat Paints, Eggshell Paints, Satin Paints, Stains, Waterproofing, Core Diameter 3/4 in, Cover Material Knit Fabric, Core Material Polypropylene, For Use With Jumbo-Koter Cage Frames, Sheen Type Low Sheen, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.