LED, 3.3 W, BA11, Candelabra Screw (E12)

  • Mfr # 3.3BA11/PER/927-922/CL/G/E12/WGX 1FB T20

  • Zoro # G3585161


product price:  $8.39
/ea

Key Features

Voltage
120V AC
Watts
3.3 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
BA11
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3.3BA11/PER/927-922/CL/G/E12/WGX 1FB T20
Zoro #
G3585161
UPC #
046677457211
Country of Origin
China

Dimensions

Length
4-1/3 in
Bulb Manufacturers Warranty Length
1 yr
Overall Length
4 5/16 in
Bulb Dia.
1 3/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
3.3 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
BA11
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
300 lm
Rated Life
15,000 hr
Light Technology
LED
Bulb Primary Application
General Purpose
Standards
RoHS Compliant
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
3.3BA11/PER/927-922/CL/G/E12/WGX 1FB T20
Color Rendering Index
90
Light Distribution
Omnidirectional
Bulb Power Source
Plug and Play
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Three-Way
No
Bulb Beam Angle
360 Degrees
Wattage Equivalency
40W INC/9 to 11W CFL
Light Color
White
Rough Service
No
Energy Star Compliant
Yes
Bulb Finish
Clear
Shatter-Resistant
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
ENERGY STAR(R) Certified
High Output
No
For Enclosed Fixtures
No
Bulb Minimum Starting Temperature
-4 Degrees F
CA Title 20 Compliant
Yes
Compliance Type
CA Title 20
Dimming Method
Continuous Dimming
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
40 W
Color Selectable
No
Amps
35 mA

Description

LED,3.3 W,BA11,Candelabra Screw (E12)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.