Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes

  • Mfr # 2865408

  • Zoro # G3599111


product price:  $20.19
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2865408
Zoro #
G3599111
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-24
Shank Dia.
0.194"
Pitch Diameter Limit
H4
Tap Size
#10
Thread Length
7/8"
Overall Length
2-3/8"
Tap Dimension Type
Inch
Thread Size
#10-24
Square Size
0.1520 in
55% Thread Drill Size
#21
65% Thread Drill Size
#23
Shank Length
1 1/2 in
75% Thread Drill Size
4.27 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Style
Thread Forming
Standards
ANSI
Number of Pieces
1
List Number
CEM316R4030
Cutting Direction - Machining
Right Hand
Series
285
Thread Standard
UNC
Spiral Direction
Neutral
Material Grade - Machining
TiCN
Class of Fit
2B
Threads per Inch
24
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Extended Neck
No
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.38 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit Not Applicable, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.