WallClaw Anchors Wall Anchor, 2" L, Plastic, 60 lbs Tension Strength, 25 PK

  • Mfr # PCK-WC25-YS

  • Zoro # G3607816


product price:  $13.39
/pk 25, $0.54/ea

Key Features

Compatible Material
Drywall
Anchor Length
2"
Thread Size
#8 to #18
Sub-Brand
WallClaw Anchors
Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PCK-WC25-YS
Zoro #
G3607816
UPC #
877164003310
Country of Origin
United States

Dimensions

Anchor Length
2"
Thread Size
#8 to #18
Minimum Material Thickness
1/2"
Screw Length
1 1/4 in
Min. Wall Thickness
1/2"
Wall Thickness
1/2 in to 5/8 in
Anchor Size
#8 to #18 x 1-1/4 in
Size
8-18x1.25"
Screw Size Included
#8
Compatible Screw Size
#8
Maximum Material Thickness
5/8 in
Compatible Screw Length
1 1/4 in
Screw Length Included
1 1/4 in

Details

Item
Wall Anchor
Compatible Material
Drywall
Sub-Brand
WallClaw Anchors
Material
Plastic
Head Type
Round
Drive Type
Phillips
Includes
Anchors, Screws
Tension Strength (1/2 in Drywall)
60 lbs
Screw Type
Phillips, Pan Head Zinc, Type B Tip
Temp. Range (F)
35 Degrees to 100 Degrees F
Features
Industrial Strength, No Drilling Required
Wall Anchor Style
Hammer-In
Meets/Exceeds
ASTM E488
Type
Hammer-in
Wall Anchor Type
Hammer-In Plug Anchor
Finish
Plain
Material Quality Standards
ASTM E488
Maximum Ultimate Tension Strength
85 lb
Manufacturer Location
Made in USA
Includes Screw
Yes
Shear Strength (1/2 in Drywall)
90 lb
Removable
Removable
Flange Style
Flanged
Maximum Ultimate Shear Strength
125 lb
Color
Yellow
System of Measurement
Inch

Description

Wall Anchor, System of Measurement Inch, Anchor Length 2 in, Thread Size #8 to #18, Drive Type Phillips, Flange Style Flanged, Head Type Round, Includes Screw Yes, Screw Size Included #8, Screw Length Included 1 1/4 in, Compatible Screw Size #8, Compatible Screw Length 1 1/4 in, Color Yellow, Finish Plain, Material Plastic, Compatible Material Drywall, Drill Bit Size Not Applicable, Minimum Material Thickness 1/2 in, Maximum Material Thickness 5/8 in, Maximum Ultimate Tension Strength 85 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.