Pilot Light, Red, 30mm, LED

  • Mfr # XB5FVB4

  • Zoro # G3608176


product price:  $53.75
/ea

Key Features

Voltage
24V AC/DC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB5FVB4
Zoro #
G3608176
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Length
55 mm
Width
36.6 mm
Height
42 mm
Overall Depth
2.17 in
Overall Width
1.44 in
Overall Height
1.65 in
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Contact Form
(X1-X2)PL
Lens Material
Plastic
Bezel
Dark Grey Plastic
Lens Type
Smooth
Lamp Module Type
Full Voltage
Basic Material
Plastic
IP Rating
IP66, IP67, IP69, IP69K
Lamp Voltage
24 V AC/DC
Standards
CSA, REACH, RoHS, UL Listed, WEEE
Replacement Lamps
Integrated
NEMA Rating
13, 4X
Body Material
Plastic
Type
Steady Signal
Average Life
100000 hr
Includes Lamp Module
Lamp Module Included
NEMA Enclosure Rating
13, 4X
Lamp Voltage - Maximum
24 V AC/DC
Includes Push-To-Test
No Push-To-Test Included
Series
XB5
Resistance Properties
Dust Resistant, Shock Resistant, Waterproof
Voltage Rating - Maximum
24 V AC/DC
Includes Lens
Lens Included
Lens Color
Red
Lamp Color
Red

Description

Pilot Light, Voltage 24V AC/DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Lamp Voltage 24 V AC/DC, Replacement Lamps Integrated, Body Material Plastic, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Standards CSA, REACH, RoHS, UL Listed, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.