5/16" 12 Point Long Pattern Combination Wrench

  • Mfr # 81652D

  • Zoro # G3610087


product price:  $12.99
/ea
Sold in multiples of 20 for $259.80

Key Features

Finish
Chrome
Measurement Type
SAE
Wrench Style
Combination, Long Pattern
Number of Points
12
Tether Capable
Tether Capable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
81652D
Zoro #
G3610087
UPC #
099575816529
Country of Origin
China

Dimensions

Range of Lengths
5.8"
Overall Length
5 3/4 in
Wrench Length Style
Long
Head Size
5/16 in
Head Thickness
3/16 in

Details

Item
Wr Comb Lng Pat 5/16
Finish
Chrome
Measurement Type
SAE
Wrench Style
Combination, Long Pattern
Number of Points
12
Tether Capable
Tether Capable
Material
Alloy Steel
Standards
ANSI, ASME
Reversing
No
Insulated
No
Ratcheting
No
Tether Style
Tether Capable
Opening Angle (Deg.)
15 Degrees
Nonsparking
No
Weight
0.09 lb
Head Offset Angle
15 Degrees
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Non-Magnetic
No
Anti-Slip Design
Yes
Handle Color
Silver
Head Type
Offset
Opening Type
Rounded
Handle Type
One Piece
Color
Silver
Drive Type
12 Point

Description

Wr Comb Lng Pat 5/16, Alloy Steel, Chrome, Head Size 5/16 in, Overall Length 5 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.