High Back Designer Black Mesh Swivel Ergonomic Office Chair with Adjustable Arms

  • Mfr # BL-ZP-806-BK-GG

  • Zoro # G3611093


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Style
High Back Chair
Material
Mesh
Color
Black Mesh
Caster Type
Dual Wheel
Frame Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BL-ZP-806-BK-GG
Zoro #
G3611093
UPC #
847254076265
Country of Origin
China

Dimensions

Seat Height Range
17-1/2" to 21-3/4"
Overall Height
42-3/4"
Back Height
24 in
Seat Depth
20 in
Seat Width
21 in
Back Width
21 3/4 in
Overall Width
25 3/4 in
Overall Depth
25 in
Seat Thickness
4 in
Notional Size
Standard
Minimum Arm Height
27 in
Maximum Overall Height
42 3/4 in
Caster/Glide Diameter
2 in
Minimum Overall Height
39 in
Minimum Seat Height
17 1/2 in
Maximum Seat Height
21 3/4 in
Maximum Arm Height
33 1/2 in

Details

Style
High Back Chair
Material
Mesh
Color
Black Mesh
Item
Office Chair
Caster Type
Dual Wheel
Frame Material
Plastic
Arm Style
Adjustable Arms
Backrest
Built In Lumbar Support
Office Chair Style
Contemporary Chair
Weight Capacity
250 lb.
Series
Kale
Frame Color
Black
Lumbar Support
Fixed
Back Material
Mesh
Back Color
Black
Seat Material
Mesh
Standards
ANSI/BIFMA
Seat Color
Black
Assembly
Unassembled
Number of Arms
2
Swivel
Yes
Arm Adjustment
Height
Upholstered Seat
Yes
Upholstered Back
Yes
Seat Adjustments
Height
Rolling
Yes
Number of Feet
5
Style Classification
Executive
Tilt Configuration
Upright Locking Tilt
Adjustable Tilt Tension
Yes
Includes Footrest
No
Waterfall Seat
Yes
Adjustable Arms
Yes
Tilting Back
Yes
Adjustable Seat
Yes
Number of Casters/Glides
5
Support Style
Frame
Swivel Angle
360 Degrees

Description

Office Chair, Adjustable Arms Yes, Overall Width 25 3/4 in, Overall Depth 25 in, Maximum Seat Height 21 3/4 in, Maximum Overall Height 42 3/4 in, Seat Color Black, Frame Color Black, Seat Thickness 4 in, Back Color Black, Seat Depth 20 in, Seat Width 21 in, Seat Material Mesh, Back Material Mesh, Frame Material Plastic, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Kale, Style Classification Executive, Minimum Seat Height 17 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.