Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1/2" Thick

  • Mfr # PS-UHMW-RCY-20

  • Zoro # G3615893


product price:  $524.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/2"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-UHMW-RCY-20
Zoro #
G3615893
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
48"
Plastic Length
96"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
48"
Length
96"
Thickness
0.500"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 96 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
UHMW Polyethylene Plastic Sheets & Bars
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Black
Plastic Grouping
Sheet Stock
Tensile Strength
4,000 psi
Material Type
Tivar Eco Recycled
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Thickness Tolerance
+/-10%
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material Color Family
Black
Backing Type
No Backing
Material
UHMW Polyethylene
Standards
Not Rated
Elongation
270 %
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Machinability
100 %
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
UV Resistant
No
Friction Rating
Very Slippery
Maximum Temperature
180 Degrees F
Water Absorption Rating
Good
Wear Factor
Excellent
Tensile Strength Rating
Poor
Temperature Range
-22 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Hardness
Rockwell M60
Shape
Rectangle
Minimum Temperature
-22 Degrees F
Grade
Standard
Plastic Thickness Tolerance
+/-10%
Plastic Hardness Rating
Medium
Friction Coefficient
0.14
Impact Strength
No Break
Water Absorption
0.01%
Plastic Density
0.033 lb/cu in
UV-Resistant
Not UV-Resistant
Rockwell Hardness
60 HRM
Product Form
Sheet
Weight
79.84 lb
Shore Hardness
67 Shore D
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
86 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated

Description

The ZORO SELECT - PS-UHMW-RCY-20 is a UHMW Polyethylene Plastic Sheet & Bar, crafted from ultra-high molecular weight polyethylene. This raw material product has been observed to have a degree of durability and resistance to wear. It can be cut, shaped, or machined into various components by industry professionals in manufacturing, engineering, or construction fields.

  • Corrosion and Chemical Resistance: The plastic sheet is designed with the intent of resisting damage or degradation from exposure to certain corrosive substances and chemicals.
  • Friction Coefficient: With a measured friction coefficient of 0.14, this product is intended for applications where low frictional resistance may be beneficial.
  • Impact Strength: The plastic sheet has demonstrated some level of impact strength during testing but results can vary depending on the force applied.
  • Machinability: This product's properties suggest potential for machining; however, outcomes will depend on specific tooling conditions and techniques used.
  • Temperature Range: This product has been tested under conditions ranging from -22 Degrees F up to 180 Degrees F; performance may vary outside these parameters.
  • Tensile Strength: With a measured tensile strength value up-to approximately 4,300 psi (pounds per square inch), the material shows certain levels of resilience in test conditions simulating stretching forces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.