Cold Protection Glove Liners, 98% Acrylic/2% Spandex Palm, Moisture Wicking Lining, Black
Mfr # 0302RBLKOSA
Zoro # G3616378
product price:Â $6.55
/prKey Features
Size
Universal
Color
Black
Palm Material
98% Acrylic/2% Spandex
Lining
Moisture Wicking
Cuff Style
Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0302RBLKOSA
Zoro #
G3616378
UPC #
613983000624
Country of Origin
China
Dimensions
Size
Universal
Length
9 in
Glove Size
Universal
Glove Length
9 in
Details
Item
Cold Protection Glove Liners
Color
Black
Palm Material
98% Acrylic/2% Spandex
Lining
Moisture Wicking
Cuff Style
Knit
Insulated
Insulated
Stitching Material
Acrylic
Brand and Series
Refrigiwear 0302R
Glove Hand Style
Left and Right
Latex-Free
Latex-Free
Anti-Static
Anti-Static Not Included
Hand Protection Style
Glove
Finger Coverage
Full Finger
Glove Construction
Seamless Knit
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
Silicone-Free
Touchscreen Compatible
Not Touchscreen Compatible
Glove Durability
Mediumweight
Glove Materials
Acrylic
Material
Acrylic
Description
Glove Liners, ANSI/ISEA Abrasion Level Not Tested, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Durability Mediumweight, Glove Hand Style Left and Right, Glove Length 9 in, Glove Materials Acrylic, Glove Size Universal, Glove Style Liner, Insulated Insulated, Stitching Material Acrylic, Anti-Static Anti-Static Not Included, Brand and Series Refrigiwear 0302R, Color Black, FDA Compliant Not FDA Compliant, Glove Liner Type Insulating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.