8 13/16 in Journeyman(TM) Linemans Plier High Leverage, Steel

  • Mfr # J2138NE

  • Zoro # G3648976


product price:  $37.99
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
1 1/2 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J2138NE
Zoro #
G3648976
UPC #
092644700040
Country of Origin
United States

Dimensions

Jaw Length
1 1/2 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
Overall Length
8 7/8 in
Cutter Length
3/4 in

Details

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Handle Type
Ergonomic
Material
Carbon Steel
Tether Capable
Tether Capable
Nonsparking
No
Features
Color-Coded Handles, Cross-Hatched Knurled Jaws, Ergonomic Handle, Hot-Riveted Joint, Induction Hardened Cutting Knives, Precision-Hardened Plier Head
Insulated
No
Fish Tape Puller
No
Standards
ASME B107
High Leverage
Yes
Wire Crimper
No
Spring Return
No
Item
Linemans Plier
Tether Style
Tether Capable
Weight
15.5 oz
Finish
Black Oxide
Grip Style
Deluxe Cushion
Maximum Jaw Opening
1 5/8 in
ESD-Safe
No
Handle Color
Multicolored
Includes Voltage Detection Module
No
Jaw Opening Type
Manual
Series
Journeyman(TM)
Handle Style
Ergonomic
Additional Tool Functions
Conduit Reaming Nose, Wire Cutter
Jaw Shape
Flat
Plier Type
Lineman's Pliers
Plier Material
Steel
Non-Sparking
No
Tether Ready
No
Nose Shape
New England

Description

Linemans Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 8 7/8 in, Jaw Shape Flat, Jaw Length 1 1/2 in, Jaw Width 1 1/4 in, Jaw Thickness 5/8 in, Handle Style Ergonomic, Additional Tool Functions Conduit Reaming Nose, Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage Yes, Cutter Length 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.