
Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L
Mfr # 11724PK
Zoro # G3649093
product price:Â $21.25
/eaKey Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-18
Head Width
15/16 in
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
11724PK
Zoro #
G3649093
UPC #
-
Country of Origin
Canada
Dimensions
Thread Size
5/8"-18
Fastener Length
1 in
Head Width
15/16 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Item
Hex Head Cap Screw
Description
Grade 8 HexHead Cap Screws 5/8-18X1 In. SA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.