Cartridge, 7000, White, Bayonet, Moldex 7000/7800/9000 Series Respirators
Mfr # 7200
Zoro # G3652625
product price:Â $21.95
/pk 2, $10.98/eaKey Features
For Use With
Moldex 7000/7800/9000 Series Respirators
Color Code
White
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Chlorine (CL), Chlorine Dioxide (CD), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Sulfur Dioxide (SD)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7200
Zoro #
G3652625
UPC #
092311720005
Country of Origin
United States
Details
Item
Cartridge
For Use With
Moldex 7000/7800/9000 Series Respirators
Color Code
White
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Chlorine (CL), Chlorine Dioxide (CD), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Sulfur Dioxide (SD)
Typical Application
Standards
NIOSH
Series
7000
Description
Cartridge, NIOSH Rating Chlorine (CL), Chlorine Dioxide (CD), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Sulfur Dioxide (SD), White, Compatible with Brand and Series Moldex 7000 Series, Moldex 7800 Series, Moldex 9000 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.