Fire Extinguisher, 5 lb Capacity, Class ABC , UL Rating3A:40B:C , Monoammonium Phosphate

  • Mfr # B402T

  • Zoro # G3655906


product price:  $89.00
/ea
Free Shipping & Returns

Key Features

Extinguisher Capacity
5 lb
UL Rating
3A:40B:C
Extinguishing Agent Material Composition
Monoammonium Phosphate
Cylinder Material
Steel
For Fire Type
Fabrics, Electrical Equipment, Gasoline, Lacquer, Plastics, Oils, Paint, Paper, Rubber, Tar, Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B402T
Zoro #
G3655906
UPC #
723434216334
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
6 yr
Cylinder Diameter
4-1/4 in
Cylinder Height
15 1/4 in

Details

Item
Fire Extinguisher
Extinguisher Capacity
5 lb
UL Rating
3A:40B:C
Extinguishing Agent Material Composition
Monoammonium Phosphate
Cylinder Material
Steel
For Fire Type
Fabrics, Electrical Equipment, Gasoline, Lacquer, Plastics, Oils, Paint, Paper, Rubber, Tar, Wood
Charging
Rechargeable
For Location
Indoor/Outdoor
Includes
Mount Bracket
Extinguisher Class
ABC
Extinguishing Agent Type
Monoammonium Phosphate
Discharge Time
14 sec
Hose Included
Yes
Standards
UL 299/UL 711
Valve Material
Aluminum
Disposable
No
Handle Material
Stainless Steel
Pressure Type
Stored
Features
Multilingual Labels, QR Coded
Maximum Discharge Distance
18 ft
For Environment
Industrial Applications, Motor Vehicles
Included Mount Bracket
Wall/Vehicle Bracket
Cylinder Finish
Chrome Plated
Maximum Operating Pressure
195 psi
Minimum Operating Temperature
-65 Degrees F
Container Type
Cylinder
Usable Life
6 yr
Fill Type
Charged and Filled
Market
Industrial
Mount Type
Bracket
Cylinder Color
Red
Maximum Operating Temperature
120 Degrees F
Includes Mounting Hardware
Yes

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 4 1/4 in, Cylinder Height 15 1/4 in, Cylinder Material Steel, Discharge Time 14 sec, Extinguisher Capacity 5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Multilingual Labels, QR Coded, Fill Type Charged and Filled, For Environment Industrial Applications, Motor Vehicles

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.