
Sanding Belt, 3/8" W, 13" L, Coated, Ceramic, 40 Grit, Not Applicable, Predator, Yellow
Mfr # 71-003013003
Zoro # G3656007
product price:Â $2.39
/ea
Sold in multiples of 50 for $119.50
Key Features
Abrasive Type
Coated
Width
3/8"
Length
13"
Abrasive Material
Ceramic
Series
Predator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
71-003013003
Zoro #
G3656007
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3/8"
Length
13"
Overall Length
13 in
Overall Width
3/8 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
40
Abrasive Material
Ceramic
Series
Predator
Color
Yellow
Backing Material
Polyester
Backing Weight
Y
Coating Coverage
Closed
Flexibility Type
Single
Bond Type
Resin
Resistance Properties
Water
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 40, Series Predator, Grade Not Applicable, Overall Length 13 in, Overall Width 3/8 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Flexibility Type Single, Bond Type Resin, Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.