Duct Tape, Gray, 60 yd L, 1-7/8 in W

  • Mfr # 557

  • Zoro # G3664753


product price:  $16.69
/ea

Key Features

Tape Color Family
Gray
Tape Color
Gray
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557
Zoro #
G3664753
UPC #
033656379558
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Length
55 m
Duct Tape Thickness
14.0 mil
Duct Tape Width
48 mm
Tape Thickness
14 mil

Details

Tape Color Family
Gray
Item
Duct Tape
Tape Color
Gray
Material
Polyethylene Coated Cloth
Tensile Strength
29 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Gray
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Premium
Tape Adhesive Material
Rubber
Series
557
Adhesion Strength
45 oz/in
Tape Adhesive
Rubber
Standards
UL 181B-FX
Tape Shape
Continuous Roll
Duct Tape Type
Duct Tape
Performance Temp.
40 Degrees to 200 Degrees F
Tape Tensile Strength
29 lb/in
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Temperature Range
40 Degrees to 200 Degrees F
Environment
Indoor and Outdoor
Tape Type
Duct & Repair Tape
Duty Rating
Heavy Duty
Tape Brand
Nashua
Tape Resistance Properties
Moisture-Resistant
Common Industry
Construction
Specifications Met
UL Listed
Tape Sub-Type
UL-Printed Duct Tape
Adhesion to Steel
45 oz/in
Minimum Tape Performance Temperature
40 Degrees F
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Brand and Series
Nashua 557
Maximum Tape Performance Temperature
200 Degrees F
Tape Backing Construction
Cloth
Tape Message
POLYKEN 557, UL Listed 181B-FX, 82P4, FOR CLASS 1 DUCT

Description

Adhesion to Steel 45 oz/in, Tape Brand Nashua, Construction, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 557, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Gray, Tape Sub-Type UL-Printed Duct Tape, Tape Thickness 14 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 55 m, Metric Tape Width 48 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.