Cleaner and Disinfectant Concentrate, Bottle, characteristic, 2 PK

  • Mfr # 4963331

  • Zoro # G3667833


product price:  $130.99
/pk 2, $65.50/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Height
9.75 in
Width
5.688 in
Recommended Dilution
1:16
Chemicals For Use On Surface
For Use on Hard, Inanimate, Nonporous Surfaces such as Floors, Walls, Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4963331
Zoro #
G3667833
UPC #
807174502732
Country of Origin
United States

Dimensions

Height
9.75 in
Width
5.688 in
Container Size
2.5 L
Size
2L
Cleaner Container Size
2 L

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:16
Chemicals For Use On Surface
For Use on Hard, Inanimate, Nonporous Surfaces such as Floors, Walls, Porcelain
Cleaner Form
Liquid
RTU Yield per Container
11.23 gal.
Sub-Category
Disinfectants and Sanitizers
Item
Cleaner and Disinfectant Concentrate
Container Type
Bottle
Fragrance
characteristic
For Use On
Cleaner Container Type
Bottle
Color
Colorless
Standards
EPA, FDA
Item - Portion Control System Chemicals
Cleaner and Disinfectant
Primary Chemical
None
VOC Content
0%
Flash Point
200 Degrees F
Dilution Ratio
0.0527777777777778
Features
VOC-free, Non-porous, Fast Acting, NPE-free
pH Value
Acidic
Product Label
Cleaner and Disinfectant
NSF Rating
Not Rated
Label Color Coding
Purple
EPA Registered
Yes
Low Foaming
No
pH Level
1
Fits Dispenser Series
J-Fill
Label Number
57
Properties
Butyl Free, Nonflammable
Plastic Safe
No
Nonflammable
Yes
EPA Registration Number
70627-58
Butyl Free
Yes
Surfaces for Use On
Hard Nonporous Surfaces
Rinse Required
Yes
pH
0.8

Description

Cleaner and Disinfectant, Label Number 57, Label Color Coding Purple, Chemical Series Oxivir, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 1, pH Value Acidic, Primary Chemical None, Recommended Dilution 1:16, Concentrated, EPA Registered Yes, Properties Butyl Free, Nonflammable, EPA Registration Number 70627-58, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Minty, Standards EPA Registered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.