Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M06, D1= 32, H=21, Stainless Steel Polished
Mfr # K0150.432062
Zoro # G3673406
product price:Â $17.65
/eaKey Features
Color
Silver
Diameter
32mm
Finish
Polished
Height
21mm
Knob Type
Star Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K0150.432062
Zoro #
G3673406
UPC #
-
Country of Origin
China
Dimensions
Diameter
32mm
Height
21mm
Screw Length
11.00 mm
Thread Size
M6
Overall Length
32 mm
Overall Height
21 mm
Base Dia.
12.00mm
Handle Dia.
32.00mm
Base Diameter
12 mm
Thread Length
11 mm
Base Height
10 mm
Handle Diameter
32 mm
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size M6, Handle Dia. 32.00mm, Base Dia. 12.00mm, Overall Height 21 mm, Screw Length 11.00 mm, Overall Length 32 mm, Tap Type Through Hole, Standards DIN 6336, Color Silver, Features Ground and Blasted, Finish Polished
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.