0.35 gpm Outlet, 3/4 in - 27 Thread Size, Chrome, Brass

  • Mfr # 5510305

  • Zoro # G3674282


product price:  $6.99
/ea

Key Features

Thread Size Type
Female
Thread Size
3/4 in - 27
Flow Rate
0.35 gpm
Flow Outlet Type
Spray
Finish
Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5510305
Zoro #
G3674282
UPC #
-
Country of Origin
United States

Dimensions

Thread Size Type
Female
Thread Size
3/4 in - 27
Connection Size
3/4"-27

Details

Item
Outlet
Flow Rate
0.35 gpm
Flow Outlet Type
Spray
Finish
Chrome
Standards
NSF 61
Material
Brass
Flow Rate (GPM)
0.35 PCA
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Stream
Spray
Type
Small Female, Vandal Resistant
Aerator Features
Pressure Compensating, Vandal Resistant
Material of Construction
Brass
Includes
Vandal Resistant Key
Features
Pressure Compensating
Connection Gender
Female
Pressure - Maximum
90 psi
Vandal Resistance
Vandal-Resistant
Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
0.35 gpm
Flow Type
Spray
Product Type
Outlet
Compatible Brand
Chicago Faucets, Delta, Kohler, Sloan, T&S Brass, Zurn

Description

Outlet, Thread Size Type Female, Thread Size 3/4 in - 27, Flow Rate 0.35 gpm, Flow Outlet Type Spray, Chrome Finish, Aerator Features Pressure Compensating, Vandal Resistant, Standards NSF 61

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.